Motion
21317-E1-XL

FAG (SCHAEFFLER)
21317-E1-XL

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 41 mm Width, Straight Bore, Open, CN
MI ITEM #08659620
MFR #21317-E1-XL
Price$1,108.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
21317-E1-XL

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 41 mm Width, Straight Bore, Open, CN
MI ITEM #08659620
MFR #21317-E1-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,108.83/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Weight
    11.473 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearings 213..-E1, main dimensions to DIN 635-2
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    5200 rpm
  • Maximum Speed
    5200 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    213

Overview

Mfr description
21317-E1-XL RADIAL SRB > 170 MM <= 320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought