Motion
HCS71915-E-T-P4S-DUL

FAG (SCHAEFFLER)
HCS71915-E-T-P4S-DUL

Spindle Brgs HS,HSS,HC,HCS,HCB,XCS,Ceram
Mi Item #08659627
MFR #HCS71915-E-T-P4S-DUL
Price$3,172.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HCS71915-E-T-P4S-DUL

Spindle Brgs HS,HSS,HC,HCS,HCB,XCS,Ceram
Mi Item #08659627
MFR #HCS71915-E-T-P4S-DUL

Mfr description
HCS71915-E-T-P4S-DUL SPIND. BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,172.61/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)