Motion
23038-E1A-XL-K-M-C5

FAG (SCHAEFFLER)
23038-E1A-XL-K-M-C5

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 75 mm Width, Tapered 1:12 Bore, Open
Mi Item #08659645
MFR #23038-E1A-XL-K-M-C5
Price$4,136.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23038-E1A-XL-K-M-C5

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 75 mm Width, Tapered 1:12 Bore, Open
Mi Item #08659645
MFR #23038-E1A-XL-K-M-C5

Mfr description
23038-E1A-XL-K-M-C5 RADIAL SRB > 170 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,136.86/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    75 mm
  • Weight
    40.124 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearings 230..-E1A-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2.490 rpm
  • Maximum Speed
    2.490 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)