Motion
TA122XM125
125 mm Bore, Compatible Bore: 125 mm , 143.50 mm OD
Mi Item #08659759
MFR #TA122XM125
Price$2,414.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
125 mm Bore, Compatible Bore: 125 mm , 143.50 mm OD
Mi Item #08659759
MFR #TA122XM125

Mfr description
TA122XM125 SEALS MISC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,414.81/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Compatible Bore Diameter
    125 mm
  • Outside Diameter
    143.50 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)