Motion
23160-BEA-XL-MB1-H140-C3

FAG (SCHAEFFLER)
23160-BEA-XL-MB1-H140-C3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08659840
MFR #23160-BEA-XL-MB1-H140-C3
Price$19,310.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23160-BEA-XL-MB1-H140-C3

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08659840
MFR #23160-BEA-XL-MB1-H140-C3

Mfr description
23160-BEA-XL-MB1-H140-C3 SPHERICAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19,310.14/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    160 mm
  • Weight
    275.302 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 231..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1.300 rpm
  • Maximum Speed
    1.300 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)