1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
F-808561.23072-E1A
Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Straight Bore, Open
MI ITEM #
08659878
MFR #
F-808561.23072-E1A
List Price
$33,697.14
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) F-808561.23072-E1A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
F-808561.23072-E1A
Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Straight Bore, Open
MI ITEM #
08659878
MFR #
F-808561.23072-E1A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$33,697.14
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
F-808561.23072-E1A RADIAL SRB > 540 MM
Specifications
Bore Type
Straight
Bore Diameter
360 mm
Outside Diameter
540 mm
Overall Width
134 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data