Overview
Mfr description
22244-BEA-XL-MB1 SPHERICAL ROLLER BRG
Specifications
- Bore TypeTapered 1:12
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Measurement StandardMetric
- Series222
- Weight58.505 kg
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data