Motion
230S.907
Spherical Roller Bearing - 9.4375 in ID, 400 mm OD, 160 mm Width, Straight Bore, Open, CN
MI ITEM #08659929
MFR #230S.907
List Price$57,303.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 9.4375 in ID, 400 mm OD, 160 mm Width, Straight Bore, Open, CN
MI ITEM #08659929
MFR #230S.907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57,303.59/each for your price

Overview

Mfr description
230S.907 SPLIT SRB > 320 MM <= 540 MM

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    690 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Outer Ring Width
    4.0940 in | 104 mm
  • Fillet Radius
    4 mm
  • Series
    230
  • Weight
    126.545 lbs
  • Maximum Speed
    690 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 230S
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text