Motion
23164-BEA-XL-K-MB1-R40-110

FAG (SCHAEFFLER)
23164-BEA-XL-K-MB1-R40-110

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08659936
MFR #23164-BEA-XL-K-MB1-R40-110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23164-BEA-XL-K-MB1-R40-110

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08659936
MFR #23164-BEA-XL-K-MB1-R40-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    176 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231

Overview

Mfr description
23164-BEA-XL-K-MB1-R40-110 RADIAL SRB >

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought