Specifications
Dimensions
- Bore Diameter360 mm
- Outside Diameter600 mm
- Overall Width243 mm
Details
- Bore TypeTapered 1:30
- Closure TypeOpen
- Product TypeSpherical Roller Bearings
- Series241
Overview
Mfr description
24172-BE-XL-K30-C3 RADIAL SRB > 320 MM