Motion
24172-BE-XL-K30

FAG (SCHAEFFLER)
24172-BE-XL-K30

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 243 mm Width, Tapered 1:30 Bore, Open
Mi Item #08659967
MFR #24172-BE-XL-K30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24172-BE-XL-K30

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 243 mm Width, Tapered 1:30 Bore, Open
Mi Item #08659967
MFR #24172-BE-XL-K30

Mfr description
24172-BE-XL-K30 RADIAL SRB > 320 MM <=
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    243 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)