Motion
23124-E1A-XL-K-M-C4

FAG (SCHAEFFLER)
23124-E1A-XL-K-M-C4

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Straight Bore, Open, CN
MI ITEM #08660012
MFR #23124-E1A-XL-K-M-C4
List Price$1,864.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23124-E1A-XL-K-M-C4

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Straight Bore, Open, CN
MI ITEM #08660012
MFR #23124-E1A-XL-K-M-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,864.46/each for your price

Overview

Mfr description
23124-E1A-XL-K-M-C4 RADIAL SRB > 170 MM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Brass
  • Fillet Radius
    2 mm
  • Series
    231
  • Weight
    16.502 lbs
  • Maximum Speed
    3400 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 231..-E1A-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text