Motion
23264-BEA-XL-MB1-T52BW-C3

FAG (SCHAEFFLER)
23264-BEA-XL-MB1-T52BW-C3

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08660019
MFR #23264-BEA-XL-MB1-T52BW-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23264-BEA-XL-MB1-T52BW-C3

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08660019
MFR #23264-BEA-XL-MB1-T52BW-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    208 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    232

Overview

Mfr description
23264-BEA-XL-MB1-T52BW-C3 RADIAL SRB >

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought