Motion
23160-BEA-XL-K-MB1-C2

FAG (SCHAEFFLER)
23160-BEA-XL-K-MB1-C2

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #08660078
MFR #23160-BEA-XL-K-MB1-C2
List Price$26,180.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23160-BEA-XL-K-MB1-C2

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C2
MI ITEM #08660078
MFR #23160-BEA-XL-K-MB1-C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,180.69/each for your price

Overview

Mfr description
23160-BEA-XL-K-MB1-C2 RADIAL SRB > 320

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1.300 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    4 mm
  • Series
    231
  • Weight
    269.184 lbs
  • Maximum Speed
    1.300 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 231..-BEA-XL-K-MB1, symmetric 2 outer ribs with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text