Motion
SNS3044-H-D

FAG (SCHAEFFLER)
SNS3044-H-D

Pillow Block Housing - Split Construction
Mi Item #08660088
MFR #SNS3044-H-D
Price$11,744.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SNS3044-H-D

Pillow Block Housing - Split Construction
Mi Item #08660088
MFR #SNS3044-H-D

Mfr description
SNS3044-H-D HOUSING SERIES SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,744.74/each

Specifications

Dimensions

  • Compatible Bore Diameter
    5.9375 in
  • Overall Length  
    610 mm

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)