Motion
SNS3248-H-D

FAG (SCHAEFFLER)
SNS3248-H-D

Pillow Block Housing - Split Construction
Mi Item #08660134
MFR #SNS3248-H-D
Price$23,057.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
SNS3248-H-D

Pillow Block Housing - Split Construction
Mi Item #08660134
MFR #SNS3248-H-D

Mfr description
SNS3248-H-D HOUSING SERIES SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,057.75/each

Specifications

Dimensions

  • Base To Bore Centerline  
    220 mm
  • Bolt Center To Center Length
    27.5590 in
  • Compatible Bore Diameter
    5.9375 in
  • Overall Length  
    830 mm

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)