Motion
23180-BEA-XL-MB1-H40AB-T52BW

FAG (SCHAEFFLER)
23180-BEA-XL-MB1-H40AB-T52BW

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #08660155
MFR #23180-BEA-XL-MB1-H40AB-T52BW
Price$68,750.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23180-BEA-XL-MB1-H40AB-T52BW

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #08660155
MFR #23180-BEA-XL-MB1-H40AB-T52BW

Mfr description
23180-BEA-XL-MB1-H40AB-T52BW RADIAL SRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68,750.25/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    200 mm
  • Weight
    573.201 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 231..-BEA-XL-MB1-H40, symmetric 2 outer ribs with rib washer
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    950 rpm
  • Maximum Speed
    950 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)