Motion
22332-BEA-XL-MA1-T41B

FAG (SCHAEFFLER)
22332-BEA-XL-MA1-T41B

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08660158
MFR #22332-BEA-XL-MA1-T41B
List Price$7,310.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22332-BEA-XL-MA1-T41B

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08660158
MFR #22332-BEA-XL-MA1-T41B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,310.00/each for your price

Overview

Mfr description
22332-BEA-XL-MA1-T41B RADIAL SRB > 320

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    2250 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    3 mm
  • Series
    223
  • Weight
    113.163 lbs
  • Maximum Speed
    2250 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 223..-BEA-XL-MA1-T41A, symmetric 2 outer ribs with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text