Motion
241/500-BEA-XL-K30-MB1-T52BW-C3

FAG (SCHAEFFLER)
241/500-BEA-XL-K30-MB1-T52BW-C3

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #08660209
MFR #241/500-BEA-XL-K30-MB1-T52BW-C3
List Price$132,217.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
241/500-BEA-XL-K30-MB1-T52BW-C3

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #08660209
MFR #241/500-BEA-XL-K30-MB1-T52BW-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132,217.64/each for your price

Overview

Mfr description
241/500-BEA-XL-K30-MB1-T52BW-C3 RADIAL

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    600 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    6 mm
  • Series
    241
  • Weight
    1507.96 lbs
  • Maximum Speed
    600 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 241..-BEA-K30, main dimensions to DIN 635-2, with tapered bore, taper 1:30
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text