1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NTS40
7.0870 in Bore, 214.50 mm OD, 42 mm Overall Width
Mi Item #
08660213
MFR #
NTS40
Price
$1,264.47
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) NTS40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NTS40
7.0870 in Bore, 214.50 mm OD, 42 mm Overall Width
Mi Item #
08660213
MFR #
NTS40
Mfr description
NTS40 SEALS SNS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,264
.47
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
7.0870 in
Outside Diameter
214.50 mm
Overall Width
42 mm
Width
1.6540 in, 42 mm
Details
Product Type
Bearing Seals
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items