Motion
22338-BEA-XL-MA1-T41A

FAG (SCHAEFFLER)
22338-BEA-XL-MA1-T41A

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 132 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #08660215
MFR #22338-BEA-XL-MA1-T41A
Price$10,867.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22338-BEA-XL-MA1-T41A

Spherical Roller Bearing - 190 mm ID, 400 mm OD, 132 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #08660215
MFR #22338-BEA-XL-MA1-T41A

Mfr description
22338-BEA-XL-MA1-T41A RADIAL SRB > 320
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,867.09/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    132 mm
  • Weight
    179.908 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 223..-BEA-XL-MA1-T41A, symmetric 2 outer ribs with rib washer
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1.940 rpm
  • Maximum Speed
    1.940 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)