Motion
231S.1207
Spherical Roller Bearing - 12.4375 in ID, 580 mm OD, 258 mm Width, Straight Bore, Open, CN
MI ITEM #08660218
MFR #231S.1207
List Price$213,557.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 12.4375 in ID, 580 mm OD, 258 mm Width, Straight Bore, Open, CN
MI ITEM #08660218
MFR #231S.1207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213,557.81/each for your price

Overview

Mfr description
231S.1207 SPLIT SRB > 540 MM <= 900 MM

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    400 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Outer Ring Width
    7.4800 in | 190 mm
  • Fillet Radius
    5 mm
  • Series
    231
  • Weight
    506.295 lbs
  • Maximum Speed
    400 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 231S
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text