Motion
61909-2RZ
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 68 mm OD, 12 mm Width, Single Seal & Single Shield, Without Snap Ring, CN (Group N) Internal Clearance
Mi Item #08660251
MFR #61909-2RZ
Price$353.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 68 mm OD, 12 mm Width, Single Seal & Single Shield, Without Snap Ring, CN (Group N) Internal Clearance
Mi Item #08660251
MFR #61909-2RZ

Mfr description
61909-2RZ DEEP GROOVE B.BEAR., SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.43/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    12 mm
  • Weight
    0.287 lbs, 0.13 kg

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Closure Type
    Single Seal & Single Shield
  • Internal Clearance
    CN (Group N)
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    12200 rpm
  • Maximum Operating RPM
    12200 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15000 N, 3372.134 lbf
  • Radial Static Load Capacity
    10900 N, 2450.417 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)