Motion
NTS44
200 mm Bore, Compatible Bore: 200 mm , 234.40 mm OD, 42 mm Overall Width
Mi Item #08660327
MFR #NTS44
Price$1,841.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 mm Bore, Compatible Bore: 200 mm , 234.40 mm OD, 42 mm Overall Width
Mi Item #08660327
MFR #NTS44

Mfr description
NTS44 SEALS SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,841.51/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Compatible Bore Diameter
    200 mm
  • Outside Diameter
    234.40 mm
  • Overall Width
    42 mm
  • Width
    1.6540 in, 42 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)