Motion
WS22212-E1-XL-2RSR

FAG (SCHAEFFLER)
WS22212-E1-XL-2RSR

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 28 mm Width, Straight Bore, Sealed, CN
MI ITEM #08660357
MFR #WS22212-E1-XL-2RSR
Price$491.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
WS22212-E1-XL-2RSR

Spherical Roller Bearing - 60 mm ID, 110 mm OD, 28 mm Width, Straight Bore, Sealed, CN
MI ITEM #08660357
MFR #WS22212-E1-XL-2RSR

Mfr description
WS22212-E1-XL-2RSR SEALED SRB <= 170 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.94/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    28 mm
  • Weight
    2.833 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Sealed
  • Description
    Sealed spherical roller bearings WS222..-E1, lip seals on both sides, for continuous casting machines
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    212 °F
  • Max Rpm
    2030 rpm
  • Maximum Speed
    2030 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 212 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)