Motion
NTS34
5.9063 in Bore, Compatible Bore: 5.9063 in , 7.2560 in OD, 1.6540 in, 42 mm Overall Width
Mi Item #08660369
MFR #NTS34
Price$757.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.9063 in Bore, Compatible Bore: 5.9063 in , 7.2560 in OD, 1.6540 in, 42 mm Overall Width
Mi Item #08660369
MFR #NTS34

Mfr description
NTS34 SEALS SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.62/each

Specifications

Dimensions

  • Bore Diameter
    5.9063 in
  • Compatible Bore Diameter
    5.9063 in
  • Outside Diameter
    7.2560 in
  • Overall Width
    1.6540 in, 42 mm
  • Width
    1.6540 in, 42 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)