Motion
NTC34
5.9063 in Bore, Compatible Bore: 5.9063 in , 10.5120 in, 267 mm OD, 2.7360 in Overall Width
Mi Item #08660420
MFR #NTC34
Price$2,295.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.9063 in Bore, Compatible Bore: 5.9063 in , 10.5120 in, 267 mm OD, 2.7360 in Overall Width
Mi Item #08660420
MFR #NTC34

Mfr description
NTC34 SEALS SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,295.04/each

Specifications

Dimensions

  • Bore Diameter
    5.9063 in
  • Compatible Bore Diameter
    5.9063 in
  • Outside Diameter
    10.5120 in, 267 mm
  • Overall Width
    2.7360 in
  • Width
    2.7360 in, 69.50 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)