Motion
NTC44
7.8750 in Bore, Compatible Bore: 7.8750 in , 12.3030 in OD, 3.0310 in, 77 mm Overall Width
Mi Item #08660422
MFR #NTC44
Price$5,922.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.8750 in Bore, Compatible Bore: 7.8750 in , 12.3030 in OD, 3.0310 in, 77 mm Overall Width
Mi Item #08660422
MFR #NTC44

Mfr description
NTC44 SEALS SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,922.02/each

Specifications

Dimensions

  • Bore Diameter
    7.8750 in
  • Compatible Bore Diameter
    7.8750 in
  • Outside Diameter
    12.3030 in
  • Overall Width
    3.0310 in, 77 mm
  • Width
    3.0310 in, 77 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)