Motion
NTC56
260 mm Bore, Compatible Bore: 260 mm , 378.50 mm OD, 77 mm Overall Width
Mi Item #08660425
MFR #NTC56
Price$5,815.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
260 mm Bore, Compatible Bore: 260 mm , 378.50 mm OD, 77 mm Overall Width
Mi Item #08660425
MFR #NTC56

Mfr description
NTC56 SEALS SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,815.40/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Compatible Bore Diameter
    260 mm
  • Outside Diameter
    378.50 mm
  • Overall Width
    77 mm
  • Width
    3.0310 in, 77 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)