Motion
NTC64
300 mm Bore, Compatible Bore: 300 mm , 418.50 mm OD, 77 mm Overall Width
Mi Item #08660427
MFR #NTC64
Price$8,330.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 mm Bore, Compatible Bore: 300 mm , 418.50 mm OD, 77 mm Overall Width
Mi Item #08660427
MFR #NTC64

Mfr description
NTC64 SEALS SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,330.93/each

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Compatible Bore Diameter
    300 mm
  • Outside Diameter
    418.50 mm
  • Overall Width
    77 mm
  • Width
    3.0310 in, 77 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)