1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NTC80
14.9610 in Bore, 19.6250 in OD, 77 mm Overall Width
Mi Item #
08660431
MFR #
NTC80
Price
$10,682.27
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) NTC80
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NTC80
14.9610 in Bore, 19.6250 in OD, 77 mm Overall Width
Mi Item #
08660431
MFR #
NTC80
Mfr description
NTC80 SEALS SNS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10,682
.27
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
14.9610 in
Outside Diameter
19.6250 in
Overall Width
77 mm
Width
3.0310 in, 77 mm
Details
Product Type
Bearing Seals
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items