1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NTC88
16.1420 in Bore, 528.50 mm OD, 77 mm Overall Width
MI ITEM #
08660433
MFR #
NTC88
List Price
$12,581.38
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) NTC88
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NTC88
16.1420 in Bore, 528.50 mm OD, 77 mm Overall Width
MI ITEM #
08660433
MFR #
NTC88
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$12,581.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NTC88 SEALS SNS
Specifications
Width
3.0310 in, 77 mm
Outside Diameter
528.50 mm
Overall Width
77 mm
Bore Diameter
16.1420 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data