1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NTC92
430 mm Bore, 21.5938 in OD, 77 mm Overall Width
MI ITEM #
08660434
MFR #
NTC92
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) NTC92
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NTC92
430 mm Bore, 21.5938 in OD, 77 mm Overall Width
MI ITEM #
08660434
MFR #
NTC92
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NTC92 SEALS SNS
Specifications
Width
3.0310 in, 77 mm
Outside Diameter
21.5938 in
Overall Width
77 mm
Bore Diameter
430 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data