Motion
NTC96
17.7188 in Bore, Compatible Bore: 17.7188 in , 22.3820 in OD, 2.2440 in, 57 mm Overall Width
Mi Item #08660435
MFR #NTC96
Price$13,056.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17.7188 in Bore, Compatible Bore: 17.7188 in , 22.3820 in OD, 2.2440 in, 57 mm Overall Width
Mi Item #08660435
MFR #NTC96

Mfr description
NTC96 SEALS SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,056.06/each

Specifications

Dimensions

  • Bore Diameter
    17.7188 in
  • Compatible Bore Diameter
    17.7188 in
  • Outside Diameter
    22.3820 in
  • Overall Width
    2.2440 in, 57 mm
  • Width
    2.2440 in, 57 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)