1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
NTS64
11.8125 in Bore, 334.40 mm OD, 42 mm Overall Width
MI ITEM #
08660439
MFR #
NTS64
Your Price
$2,085.36
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) NTS64
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
NTS64
11.8125 in Bore, 334.40 mm OD, 42 mm Overall Width
MI ITEM #
08660439
MFR #
NTS64
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,085.36
/each
(List
$3,002.91
)
Qty
Add to Cart
Overview
Mfr description
NTS64 SEALS SNS
Specifications
Width
1.6540 in, 42 mm
Outside Diameter
334.40 mm
Overall Width
42 mm
Bore Diameter
11.8125 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data