Motion
NTS68
320 mm Bore, Compatible Bore: 320 mm , 354.40 mm OD, 42 mm Overall Width
Mi Item #08660440
MFR #NTS68
Price$3,291.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
320 mm Bore, Compatible Bore: 320 mm , 354.40 mm OD, 42 mm Overall Width
Mi Item #08660440
MFR #NTS68

Mfr description
NTS68 SEALS SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,291.25/each

Specifications

Dimensions

  • Bore Diameter
    320 mm
  • Compatible Bore Diameter
    320 mm
  • Outside Diameter
    354.40 mm
  • Overall Width
    42 mm
  • Width
    1.6540 in, 42 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)