Motion
NTS84
400 mm Bore, Compatible Bore: 400 mm , 434.40 mm OD, 42 mm Overall Width
Mi Item #08660443
MFR #NTS84
Price$5,222.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400 mm Bore, Compatible Bore: 400 mm , 434.40 mm OD, 42 mm Overall Width
Mi Item #08660443
MFR #NTS84

Mfr description
NTS84 SEALS SNS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,222.48/each

Specifications

Dimensions

  • Bore Diameter
    400 mm
  • Compatible Bore Diameter
    400 mm
  • Outside Diameter
    434.40 mm
  • Overall Width
    42 mm
  • Width
    1.6540 in, 42 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)