Motion
B7012-C-TVP-P4-UL

FAG (SCHAEFFLER)
B7012-C-TVP-P4-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, 15 ° Contact, Open
MI ITEM #08660458
MFR #B7012-C-TVP-P4-UL
Price$786.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B7012-C-TVP-P4-UL

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, 15 ° Contact, Open
MI ITEM #08660458
MFR #B7012-C-TVP-P4-UL

Mfr description
B7012-C-TVP-P4-UL SPINDLE BEARINGS -
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.21/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Weight
    0.871 lbs, 0.39493 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)