Motion
WS22222-E1-XL-2RSR

FAG (SCHAEFFLER)
WS22222-E1-XL-2RSR

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Tapered 1:12 Bore, Sealed, CN
Mi Item #08660490
MFR #WS22222-E1-XL-2RSR
Price$1,570.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
WS22222-E1-XL-2RSR

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Tapered 1:12 Bore, Sealed, CN
Mi Item #08660490
MFR #WS22222-E1-XL-2RSR

Mfr description
WS22222-E1-XL-2RSR SEALED SRB > 170 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,570.43/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm
  • Weight
    17.555 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Sheet Metal
  • Closure Type
    Sealed
  • Description
    Sealed spherical roller bearings WS222..-E1, lip seals on both sides, for continuous casting machines
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    212 °F
  • Max Rpm
    1020 rpm
  • Maximum Speed
    1020 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 212 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)