Specifications
Dimensions
- Bore Diameter4.6875 in
- Outside Diameter150 mm
- Overall Width16 mm
Details
- Bore TypeStraight
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
61824-Y-C4 DEEP GROOVE BALL BEAR.,