Motion
22238-BEA-XL-K-MB1-C3

FAG (SCHAEFFLER)
22238-BEA-XL-K-MB1-C3

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08660522
MFR #22238-BEA-XL-K-MB1-C3
Price$5,969.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22238-BEA-XL-K-MB1-C3

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open
MI ITEM #08660522
MFR #22238-BEA-XL-K-MB1-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,969.10/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm
  • Weight
    34.81 kg

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    222

Overview

Mfr description
22238-BEA-XL-K-MB1-C3 SPHERICAL ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text