Motion
23068-BEA-XL-K-MB1-T52BW

FAG (SCHAEFFLER)
23068-BEA-XL-K-MB1-T52BW

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08660529
MFR #23068-BEA-XL-K-MB1-T52BW
List Price$31,143.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23068-BEA-XL-K-MB1-T52BW

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #08660529
MFR #23068-BEA-XL-K-MB1-T52BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31,143.02/each for your price

Overview

Mfr description
23068-BEA-XL-K-MB1-T52BW SPHERICAL

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1.360 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Solid Brass
  • Fillet Radius
    4 mm
  • Series
    230
  • Weight
    217.706 lbs
  • Maximum Speed
    1.360 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 230..-BEA-XL-K-MB1, symmetric 2 outer ribs with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text