Motion
24196-BEA-XL-K30-MB1-C3

FAG (SCHAEFFLER)
24196-BEA-XL-K30-MB1-C3

Spherical Roller Bearing - 480 mm ID, 790 mm OD, 308 mm Width, Tapered 1:30 Bore, Open
MI ITEM #08660537
MFR #24196-BEA-XL-K30-MB1-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24196-BEA-XL-K30-MB1-C3

Spherical Roller Bearing - 480 mm ID, 790 mm OD, 308 mm Width, Tapered 1:30 Bore, Open
MI ITEM #08660537
MFR #24196-BEA-XL-K30-MB1-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Outside Diameter  
    790 mm
  • Overall Width  
    308 mm

Details

  • Bore Type
    Tapered 1:30
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241

Overview

Mfr description
24196-BEA-XL-K30-MB1-C3 RADIAL SRB >

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought