Motion
241/500-BEA-XL-MB1-T52BW

FAG (SCHAEFFLER)
241/500-BEA-XL-MB1-T52BW

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Straight Bore, Open
MI ITEM #08660548
MFR #241/500-BEA-XL-MB1-T52BW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
241/500-BEA-XL-MB1-T52BW

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Straight Bore, Open
MI ITEM #08660548
MFR #241/500-BEA-XL-MB1-T52BW

Mfr description
241/500-BEA-XL-MB1-T52BW RADIAL SRB >
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    830 mm
  • Overall Width  
    325 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)