Motion
F-804515.24076-E1A

FAG (SCHAEFFLER)
F-804515.24076-E1A

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Straight Bore, Open
MI ITEM #08660563
MFR #F-804515.24076-E1A
Price$51,651.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
F-804515.24076-E1A

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 180 mm Width, Straight Bore, Open
MI ITEM #08660563
MFR #F-804515.24076-E1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51,651.48/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    180 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Overview

Mfr description
F-804515.24076-E1A RADIAL SRB > 540 MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought