Motion
TAS113X0403

FAG (SCHAEFFLER)
TAS113X0403

4.1875 in Bore, Compatible Bore: 4.1875 in , 4.9010 in OD, 2.4210 in Overall Width
Mi Item #08660566
MFR #TAS113X0403
Price$3,115.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
TAS113X0403

4.1875 in Bore, Compatible Bore: 4.1875 in , 4.9010 in OD, 2.4210 in Overall Width
Mi Item #08660566
MFR #TAS113X0403

Mfr description
TAS113X0403 SEALS MISC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,115.75/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Compatible Bore Diameter
    4.1875 in
  • Outside Diameter
    4.9010 in
  • Overall Width
    2.4210 in
  • Width
    2.4213 in, 61.50 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)