1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
TAS102X0307
3.4375 in Bore, 131 mm OD, 75 mm Overall Width
MI ITEM #
08660589
MFR #
TAS102X0307
List Price
$3,137.77
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) TAS102X0307
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
TAS102X0307
3.4375 in Bore, 131 mm OD, 75 mm Overall Width
MI ITEM #
08660589
MFR #
TAS102X0307
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,137.77
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TAS102X0307 SEALS MISC.
Specifications
Width
2.9528 in, 75 mm
Outside Diameter
131 mm
Overall Width
75 mm
Bore Diameter
3.4375 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data