Motion
TAS37X0207
2.4375 in Bore, Compatible Bore: 2.4375 in , 3.9760 in OD, 2.5590 in Overall Width
Mi Item #08660590
MFR #TAS37X0207
Price$1,794.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.4375 in Bore, Compatible Bore: 2.4375 in , 3.9760 in OD, 2.5590 in Overall Width
Mi Item #08660590
MFR #TAS37X0207

Mfr description
TAS37X0207 SEALS MISC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,794.14/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter
    2.4375 in
  • Outside Diameter
    3.9760 in
  • Overall Width
    2.5590 in
  • Width
    2.5590 in, 64.99 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)