1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
TA110X0400
4.0000 in Bore, 145 mm OD, 61.69 mm Overall Width
MI ITEM #
08660596
MFR #
TA110X0400
List Price
$797.85
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) TA110X0400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
TA110X0400
4.0000 in Bore, 145 mm OD, 61.69 mm Overall Width
MI ITEM #
08660596
MFR #
TA110X0400
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$797.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TA110X0400 SEALS MISC.
Specifications
Width
2.4291 in, 61.69 mm
Outside Diameter
145 mm
Overall Width
61.69 mm
Bore Diameter
4.0000 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data