Motion
24156-BE-XL-C2

FAG (SCHAEFFLER)
24156-BE-XL-C2

Spherical Roller Bearing - 280 mm ID, 460 mm OD, 180 mm Width, Straight Bore, Open
Mi Item #08660653
MFR #24156-BE-XL-C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24156-BE-XL-C2

Spherical Roller Bearing - 280 mm ID, 460 mm OD, 180 mm Width, Straight Bore, Open
Mi Item #08660653
MFR #24156-BE-XL-C2

Mfr description
24156-BE-XL-C2 RADIAL SRB > 320 MM <=
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    180 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)